Shop All Indicator Lights
Eaton
Pilot Light, 120VAC, Amber
Mfr # 10250T181LAP06
Zoro # G5270273
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Amber
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T181LAP06
- Zoro # G5270273
- UPC # 786680119040
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 3.5 in |
Height | 2 in |
Width | 2.5 in |
Overall Width | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3.5 in |
Description
Pilot Light, Voltage 120V AC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R106, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch Range 10-300 (DA-7031-153-9)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Steel (1335)
- POWER FIRST 5.9" L Intermediate Cable Tie OR PK 100 (36J212)
- MELTRIC 63-38073 INLET (63-38073)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF7)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Green (10250T197HLGP2A)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T201NC1N)
- EATON Raised Indicator Light, Red, 24VAC/DC (C22-L-R-24)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T197LRP2A)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T34G)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB4BV063)
- Eaton Switches