Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Rectangular, Diffuse
Mfr # 1351E-6543
Zoro # G1092244
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type Solid State Relay SPST
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC
- Width 1.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 1351E-6543
- Zoro # G1092244
- UPC # 782116111732
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 1.81" |
Depth | 1.91" |
Height - Rectangular Photoelectric Sensor | 102 mm |
Width - Rectangular Photoelectric Sensor | 46 mm |
Depth - Rectangular Photoelectric Sensor | 48 mm |
Length | 4.01" |
Min. Object Size | Adjustable By Changing Gain |
Product Width | 1.81 in |
Product Length/Depth | 1.91 in |
Product Height | 4.01 in |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC, Output Circuit Type - Rectangular Photoelectric Sensor Solid State Relay SPST, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 3 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSETRON Plug Fuse, T Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (BP/T-6-1/4)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT52-B)
- SQUARE D Manual Motor Starter, Knob, 0.63 to 1A, 3P (GV2P05)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6514)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102RQD07)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100R6513)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HL)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6514)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (12102A6513)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770R)
- Eaton Sensors