Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Rectangular, Diffuse
Mfr # 1351E-6534
Zoro # G0520046
original price:
$286.85
14% off
new price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type SPDT
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC
- Output Circuit Type - Rectangular Photoelectric Sensor SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 1351E-6534
- Zoro # G0520046
- UPC # 782116111831
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 1.81" |
Depth | 1.91" |
Height - Rectangular Photoelectric Sensor | 102 mm |
Length | 4.01" |
Width - Rectangular Photoelectric Sensor | 46 mm |
Min. Object Size | Adjustable By Changing Gain |
Depth - Rectangular Photoelectric Sensor | 48 mm |
Product Height | 3.46 in |
Product Width | 1.81 in |
Product Length/Depth | 1.91 in |
Cord length | 6 ft |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC, Output Circuit Type - Rectangular Photoelectric Sensor SPDT, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 3 m, Electrical Connection - Rectangular Photoelectric Sensor 5-Pin Micro Connector (Pigtail)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY MPPT WireBox-S 75-10/15 (SCC950100000)
- EATON Legend Plate, Square, Off On, Black (HT8SP42)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 15A, 14/3 (5XFL7ID)
- COPE Tray Drop Out, 5"Hx5"Lx6"W (8-06DO)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6517)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100A6513)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GL)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6543)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6514)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GDD)
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- Eaton Photoelectric Sensors