Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Rectangl, Thru-Beam
Mfr # 1151E-6543
Zoro # G2610307
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Transmitter
- Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC
- Width 1.81"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 1151E-6543
- Zoro # G2610307
- UPC # 782116112944
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 1.81" |
Depth | 1.91" |
Height - Rectangular Photoelectric Sensor | 102 mm |
Length | 4.01" |
Depth - Rectangular Photoelectric Sensor | 48 mm |
Width - Rectangular Photoelectric Sensor | 46 mm |
Min. Object Size | Adjustable By Changing Gain |
Product Width | 1.91 in |
Product Length/Depth | 4.01 in |
Product Height | 1.81 in |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Transmitter, Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 152 m, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin Micro Connector, Height - Rectangular Photoelectric Sensor 102 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T173)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G438)
- IFM Proximity Sensor, Inductive, 6mm, PNP, NO (IFT245)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100A6517)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HLD)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6514)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD03)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6517)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6517)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSNM12T)
- Eaton Sensors