Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Rectangl, Reflective
Mfr # 1451E-6547
Zoro # G3241716
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN/PNP
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Retroreflective
- Power Requirement - Rectangular Photoelectric Sensor 10 to 40V DC
- Width 1.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 1451E-6547
- Zoro # G3241716
- UPC # 782116111275
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 1.81" |
Depth | 1.91" |
Height - Rectangular Photoelectric Sensor | 102 mm |
Length | 4.01" |
Min. Object Size | Adjustable By Changing Gain |
Depth - Rectangular Photoelectric Sensor | 48 mm |
Width - Rectangular Photoelectric Sensor | 46 mm |
Product Width | 1.91 in |
Product Height | 1.81 in |
Product Length/Depth | 4.01 in |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Retroreflective, Power Requirement - Rectangular Photoelectric Sensor 10 to 40V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 4.9 m, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin Micro Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (9001KN205)
- GROTE 12-10 AWG Nylon Ring Terminal 3/8" Stud PK, Max. Voltage: 600V (83-2458)
- EATON Cutler-Hammer Boot, F/30mm Extended Push Buttons (10250TA10)
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (HB880R)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6517)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (12102A6517)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6513)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HL)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102AQD07)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD07)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670)
- Eaton Photoelectric Sensors