Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Rectangl, Reflective
Mfr # 1451E-6534
Zoro # G1432706
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type SPDT
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Retroreflective
- Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC
- Output Circuit Type - Rectangular Photoelectric Sensor SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 1451E-6534
- Zoro # G1432706
- UPC # 782116111398
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 1.81" |
Depth | 1.91" |
Height - Rectangular Photoelectric Sensor | 102 mm |
Depth - Rectangular Photoelectric Sensor | 48 mm |
Width - Rectangular Photoelectric Sensor | 46 mm |
Length | 4.01" |
Min. Object Size | Adjustable By Changing Gain |
Product Length/Depth | 4.01 in |
Product Height | 1.81 in |
Product Width | 1.91 in |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Retroreflective, Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC, Output Circuit Type - Rectangular Photoelectric Sensor SPDT, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 4.9 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 80A, 300V AC, Non-Indicating (A3T80)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SBKWRTR)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 15A, 125V AC, 10kA at 125V AC, 5 PK (GGC15)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HDD)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTS15-HAD)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-HLD)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD03)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP050-HL)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (12102A6517)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3SCT11)
- Eaton Sensors