Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Rectangl, Reflective
Mfr # 1451E-6513
Zoro # G1767647
original price:
$204.95
18% off
new price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Circuit Type Solid State Relay SPST
- Sensing Method - Rectangular Photoelectric Sensor Retroreflective
- Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC
- Output Circuit Type - Rectangular Photoelectric Sensor Solid State Relay SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 1451E-6513
- Zoro # G1767647
- UPC # 782116111251
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 1.81" |
Depth | 1.91" |
Height - Rectangular Photoelectric Sensor | 88 mm |
Min. Object Size | Adjustable By Changing Gain |
Width - Rectangular Photoelectric Sensor | 46 mm |
Depth - Rectangular Photoelectric Sensor | 48 mm |
Length | 3.46" |
Product Length/Depth | 3.46 in |
Product Width | 1.91 in |
Product Height | 1.81 in |
Cord length | 79.2 ft |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Retroreflective, Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC, Output Circuit Type - Rectangular Photoelectric Sensor Solid State Relay SPST, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 4.9 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 3-Pole 4-Wire 30A 250V NEMA L15-30R (YGF044F)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6517)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6517)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP100-HLD)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GDD)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GLD)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100A6517)
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric (7652AD04F22SX)
- Eaton Sensors