Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Rectangl, Reflective
Mfr # 1450E-6543
Zoro # G3159667
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method - Rectangular Photoelectric Sensor Retroreflective
- Circuit Type Solid State Relay SPST
- IP Rating 67
- Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC
- Output Circuit Type - Rectangular Photoelectric Sensor Solid State Relay SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 1450E-6543
- Zoro # G3159667
- UPC # 782116111077
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 1.81" |
Depth | 1.91" |
Height - Rectangular Photoelectric Sensor | 102 mm |
Length | 4.01" |
Width - Rectangular Photoelectric Sensor | 46 mm |
Min. Object Size | Adjustable By Changing Gain |
Depth - Rectangular Photoelectric Sensor | 48 mm |
Product Length/Depth | 1.91 in |
Product Height | 4.01 in |
Product Width | 1.81 in |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Retroreflective, Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC, Output Circuit Type - Rectangular Photoelectric Sensor Solid State Relay SPST, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 9 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430)
- SQUARE D Molded Case Circuit Breaker, HDL Series 20A, 3 Pole, 600V AC (HDL36020)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- SENSORSWITCH Occupancy Sensor, PIR, 1200 sq ft, White (LWS WH)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6547)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102RQD07)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GL)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6517)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6517)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6513)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671P)
- Eaton Photoelectric Sensors