Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Rectangl, Reflective
Mfr # 1450E-6534
Zoro # G0524063
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method - Rectangular Photoelectric Sensor Retroreflective
- IP Rating 67
- Circuit Type SPDT
- Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC
- Output Circuit Type - Rectangular Photoelectric Sensor SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 1450E-6534
- Zoro # G0524063
- UPC # 782116111176
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 1.81" |
Depth | 1.91" |
Height - Rectangular Photoelectric Sensor | 102 mm |
Depth - Rectangular Photoelectric Sensor | 48 mm |
Width - Rectangular Photoelectric Sensor | 46 mm |
Length | 4.01" |
Min. Object Size | Adjustable By Changing Gain |
Product Height | 3.46 in |
Cord length | 6 ft |
Product Length/Depth | 1.91 in |
Product Width | 1.81 in |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Retroreflective, Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC, Output Circuit Type - Rectangular Photoelectric Sensor SPDT, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 9 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 2" x 1' (6-Pack) (F2X2IB6)
- JONARD TOOLS Magtime Magnetic Cable Holder (Pack of 10) (MF-25/10)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F120)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6517)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD07)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104AQD03)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6547)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD03)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- ALSTOM LIMELIGHT EXACTA FLAME SCANNER ASSEMBLY OTHER SENSOR (ESH-700-VL-FO)
- Eaton Sensors