Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Rectangl, Reflective
Mfr # 1450E-6517
Zoro # G1805151
original price:
$173.99
13% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN/PNP
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Retroreflective
- Power Requirement - Rectangular Photoelectric Sensor 10 to 40V DC
- Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 1450E-6517
- Zoro # G1805151
- UPC # 782116110995
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 1.81" |
Depth | 1.91" |
Height - Rectangular Photoelectric Sensor | 88 mm |
Min. Object Size | Adjustable By Changing Gain |
Length | 3.46" |
Width - Rectangular Photoelectric Sensor | 46 mm |
Depth - Rectangular Photoelectric Sensor | 48 mm |
Product Width | 1.91 in |
Product Length/Depth | 3.46 in |
Cord length | 79.2 ft |
Product Height | 1.81 in |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Retroreflective, Power Requirement - Rectangular Photoelectric Sensor 10 to 40V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 9 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless Control, Nightlight, 2Bttns, White (PJN-2B-GWH-L01)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK BLK (DSKIT-E)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20138)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6513)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100R6513)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTS15-HA)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD07)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (12102A6513)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6514)
- BELL Switch Photo Control Adj 2000W (5638-5)
- Eaton Sensors