Shop All Limit Switch Heads
Eaton
Photoelectric Sensor Head, 26 ft., Non-Pol
Mfr # E51DP1
Zoro # G1228760
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Length/Depth 1.54 in
- Switch type Photoelectric
- Certifications UL Listed
- Series E51
- Operating temperature - max 158°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E51DP1
- Zoro # G1228760
- UPC # 782113124773
- Country of Origin Mexico
- Category Limit Switch Heads
Dimensions
Product Length/Depth | 1.54 in |
Product Width | 1.82 in |
Product Height | 1.77 in |
Details
Item | Photoelectric Sensor Head |
Switch type | Photoelectric |
Certifications | UL Listed |
Series | E51 |
Operating temperature - max | 158°F |
Type | Photoelectric Sensor |
Operating mode | Diffuse reflective |
Operating temperature - min | -13°F |
Compliances | CE Marked |
Enclosure material | Plastic |
Sensor type | Diffuse reflective |
Environmental rating | NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67 |
Product Name | Eaton E51 NEMA limit switch photoelectric sensor |
Description
Photoelectric Sensor Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LightHawk PIR Dimming Wall Switch Occupancy Sensor, White (LHDMIRS3-N-WH)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BC3)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- SQUARE D Thermal Unit, 8.99 to 9.67A (A13.2)
- EATON Proximity Sensor Head, Top Sense, 24mm (E51DT5)
- EATON Limit Switch Head, Angld Rllr, Top, 1.31 In (LS-XLA)
- EATON Proximity Sensor Head, Top Sense, 13mm (E51DT1)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.29 In (LS-XRL)
- EATON Limit Switch Head, Wbbl Stick, Top, 4.96 In (LS-XS)
- EATON Lmt Swtch Head, Psh Rllr Plngr, Top, .35 In (LS-XP)
- TELEMECANIQUE SENSORS Limit Swtch Head, Rotary, Side, 2.21 in.-lb (ZCKE05)
- Eaton Limit Switches & Accessories