Shop All Limit Switch Heads
Eaton
Photoelectric Sensor Head, 15 ft., Polar
Mfr # E51DP5
Zoro # G1228919
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compliances CE Marked
- Operating temperature - max 158°F
- Certifications UL Listed
- Enclosure material Plastic
- Sensor type Polarized retroreflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E51DP5
- Zoro # G1228919
- UPC # 782113317366
- Country of Origin Mexico
- Category Limit Switch Heads
Dimensions
Product Length/Depth | 1.54 in |
Product Height | 1.77 in |
Product Width | 1.82 in |
Details
Item | Photoelectric Sensor Head |
Compliances | CE Marked |
Operating temperature - max | 158°F |
Certifications | UL Listed |
Enclosure material | Plastic |
Sensor type | Polarized retroreflective |
Series | E51 |
Environmental rating | NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67 |
Type | Photoelectric Sensor |
Operating temperature - min | -13°F |
Switch type | Photoelectric |
Operating mode | Polarized retroreflective |
Product Name | Eaton E51 NEMA limit switch photoelectric sensor |
Description
Photoelectric Sensor Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn Flex, Ac/Mc, 90 deg., 2", Mall Iron (2208)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 400 W Peak, 200 W Continuous, 2 Outlets (PW200-12)
- C2G C2G 25Ft Cat6 Non-Booted Network Patch Cable (Plenum-Rated) - Blue (15285)
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- EATON Cutler-Hammer Limit Switch Head, Push Bttn, Side, .06 In (E50DS1)
- EATON Cutler-Hammer Limit Switch Head, Plunger, Side, .20 In (E50DN1)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.75 In (LS-XRLA)
- EATON Proximity Sensor Head, Top Sense, 24mm (E51DT5)
- EATON Cutler-Hammer Limit Switch Head, Rotary Lvr, Side, .63 In (E50DM1)
- EATON Limit Switch Head, Angld Rllr, Top, 1.31 In (LS-XLA)
- OMRON Limit Switch Head Roller Plunger Nema 3, 4, 4X, 6P, 12, 13 (D4A0010N)
- Eaton Limit Switch Heads