Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E65-SMSD200-HL
Zoro # G0530862
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN/PNP
- IP Rating 68
- Width 1.29"
- Operating Mode - Photoelectric Sensor Light On
- Depth 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E65-SMSD200-HL
- Zoro # G0530862
- UPC # 782114389751
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 1.29" |
Depth | 1.63" |
Diameter | 18mm |
Min. Object Size | Adjustable By Changing Gain |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length | 1.70" |
Length - Cylindrical Photoelectric Sensor | 43 mm |
Product Width | 2.17 in |
Cord length | 79.2 ft |
Product Height | 1.47 in |
Product Length/Depth | 1.29 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 200 mm, Length - Cylindrical Photoelectric Sensor 43 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Magnetic Coil, 120 V (9998DA2V02)
- NVENT HOFFMAN Door Stop Kit, fits ULTRX, SS Type 304 (UUDS)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (MU10-10RHTX)
- MEGGER Time Domain Reflectometer, 20V, IP54 (CFL535G)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6514)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6514)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100A6517)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD03)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6547)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD07)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D82)
- Eaton Sensors