Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E65-SMSD200-HDD
Zoro # G2629435
original price:
$125.29
23% off
new price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 68
- Operating Mode - Photoelectric Sensor Dark On
- Max. Load Current 100 mA
- Operating Frequency 500 Hz
- Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E65-SMSD200-HDD
- Zoro # G2629435
- UPC # 782114786512
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Length - Cylindrical Photoelectric Sensor | 55 mm |
Min. Object Size | Adjustable By Changing Gain |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Product Height | 1.47 in |
Product Width | 2.17 in |
Product Length/Depth | 1.29 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 200 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 22 mm, 2NO, Green (XB5AW33B3)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 7.90 in D, NEMA 12, 3R, 4, Hinged (JB161408HC)
- MIDWEST FASTENER 16 WG to 14 WG x 5/16" Uninsulated Ring Terminals 10PK (66981)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6534)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HL)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HDD)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6547)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6517)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6517)
- KEYENCE Photoelectric Sensor (PS-56)
- Eaton Photoelectric Sensors