Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E65-SMSD200-GL
Zoro # G2159132
original price:
$157.59
23% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN
- IP Rating 68
- Width 1.29"
- Depth 1.63"
- Operating Mode - Photoelectric Sensor Light On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E65-SMSD200-GL
- Zoro # G2159132
- UPC # 782114389799
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 1.29" |
Depth | 1.63" |
Min. Object Size | Adjustable By Changing Gain |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Diameter | 18mm |
Length - Cylindrical Photoelectric Sensor | 43 mm |
Length | 1.70" |
Product Length/Depth | 2.17 in |
Product Height | 1.29 in |
Cord length | 79.2 ft |
Product Width | 1.63 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 18 to 264V AC/18 to 50V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 200 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND BOX (APP TB59)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE12X12X4)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-800-R)
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6517)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD03)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104AQD03)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD03)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6513)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6513)
- IFM Laser Distance Sensor, 45.2 mm L (OGD583)
- Eaton Photoelectric Sensors