Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E65-SMPP100-HL
Zoro # G2680072
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 68
- Operating Mode - Photoelectric Sensor Light On
- Max. Load Current 100 mA
- Operating Frequency 500 Hz
- Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E65-SMPP100-HL
- Zoro # G2680072
- UPC # 782114389553
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length - Cylindrical Photoelectric Sensor | 43 mm |
Min. Object Size | Adjustable By Changing Gain |
Product Length/Depth | 2.17 in |
Cord length | 18 ft |
Product Width | 1.47 in |
Product Height | 1.29 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm, Length - Cylindrical Photoelectric Sensor 43 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Smart Switch 400 Amp 120/240 1-Phase NEMA 3R (RTSC400A3)
- RACO Electrical Box, Switch Box, Steel (970RAC)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (XTCE025C01A)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6543)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD07)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HL)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6513)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104R6517)
- YOKOGAWA PH AND ORP SENSOR (FU20-VP-T1-NPT)
- Eaton Photoelectric Sensors