Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E65-SMPP100-HDD
Zoro # G0250905
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 68
- Width 1.29"
- Operating Mode - Photoelectric Sensor Dark On
- Depth 1.63"
- Max. Load Current 100 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E65-SMPP100-HDD
- Zoro # G0250905
- UPC # 782114786499
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 1.29" |
Depth | 1.63" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Diameter | 18mm |
Length | 2.17" |
Length - Cylindrical Photoelectric Sensor | 55 mm |
Min. Object Size | Adjustable By Changing Gain |
Product Width | 1.47 in |
Product Height | 1.29 in |
Product Length/Depth | 2.17 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 1P 30A (8910DP31V02)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/O (RIBMN24ZL)
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 (ILT4S-C0)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED2A-71X)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6534)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HLD)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD03)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104R6517)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102RQD07)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6513)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3Z-R61)
- Eaton Sensors