Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E65-SMPP100-HD
Zoro # G1835233
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN/PNP
- IP Rating 68
- Width 1.29"
- Depth 1.63"
- Operating Mode - Photoelectric Sensor Dark On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E65-SMPP100-HD
- Zoro # G1835233
- UPC # 782114389560
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 1.29" |
Depth | 1.63" |
Length - Cylindrical Photoelectric Sensor | 43 mm |
Min. Object Size | Adjustable By Changing Gain |
Length | 1.70" |
Diameter | 18mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Product Length/Depth | 2.17 in |
Cord length | 79.2 ft |
Product Width | 1.47 in |
Product Height | 1.29 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm, Length - Cylindrical Photoelectric Sensor 43 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TY24MX, CABLE TIE 30LB 5.5IN UV BLK NYLON, PK 1000 (TY24MX)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B262BD)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6517)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (12102A6513)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6547)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6517)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6543)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GDD)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0033)
- Eaton Sensors