Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E65-SMPP100-GLD
Zoro # G0901284
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 68
- Width 1.29"
- Depth 1.63"
- Operating Mode - Photoelectric Sensor Light On
- Max. Load Current 200 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E65-SMPP100-GLD
- Zoro # G0901284
- UPC # 782114738283
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 1.29" |
Depth | 1.63" |
Min. Object Size | Adjustable By Changing Gain |
Diameter | 18mm |
Length | 2.17" |
Length - Cylindrical Photoelectric Sensor | 55 mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Product Height | 1.29 in |
Product Width | 1.63 in |
Product Length/Depth | 2.17 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 18 to 264V AC/18 to 50V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2121G11)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC, Current Drawn: 20 mA (24M068)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6534)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GDD)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6547)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD03)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6517)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTS15-HA)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGS500)
- Eaton Photoelectric Sensors