Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E65-SMPP100-GD
Zoro # G0939671
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN
- IP Rating 68
- Width 1.29"
- Operating Mode - Photoelectric Sensor Dark On
- Depth 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E65-SMPP100-GD
- Zoro # G0939671
- UPC # 782114389645
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 1.29" |
Depth | 1.63" |
Length | 1.70" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length - Cylindrical Photoelectric Sensor | 43 mm |
Min. Object Size | Adjustable By Changing Gain |
Diameter | 18mm |
Product Length/Depth | 2.17 in |
Cord length | 79.2 ft |
Product Height | 1.29 in |
Product Width | 1.63 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 18 to 264V AC/18 to 50V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- DOLPHIN COMPONENTS Cable Coupler, F-Type, RG59 Coax, PK10 (DC-CF59)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50F-C20)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GLD)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HLD)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD03)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100R6513)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6547)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OGT500)
- Eaton Sensors