Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E65-SMPP050-HLD
Zoro # G2274876
original price:
$214.53
20% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN/PNP
- IP Rating 68
- Width 1.29"
- Operating Mode - Photoelectric Sensor Light On
- Depth 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E65-SMPP050-HLD
- Zoro # G2274876
- UPC # 782114786468
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 1.29" |
Depth | 1.63" |
Diameter | 18mm |
Length - Cylindrical Photoelectric Sensor | 55 mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Min. Object Size | Adjustable By Changing Gain |
Length | 2.17" |
Product Width | 1.63 in |
Product Height | 1.29 in |
Product Length/Depth | 2.17 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277V AC (TR20VA004)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL67W74)
- SQUARE D Lug Extender Kit (9999LB0)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100A6513)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6517)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD03)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6517)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HDD)
- EATON Non-Polarized Reflex 10-40V-Dc Photoelectric Sensor (1450E-6547)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6543)
- Eaton Photoelectric Sensors