Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E65-SMPP050-HDD
Zoro # G3006771
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN/PNP
- IP Rating 68
- Width 1.29"
- Operating Mode - Photoelectric Sensor Dark On
- Depth 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E65-SMPP050-HDD
- Zoro # G3006771
- UPC # 782114786475
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 1.29" |
Depth | 1.63" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Min. Object Size | Adjustable By Changing Gain |
Length - Cylindrical Photoelectric Sensor | 55 mm |
Length | 2.17" |
Diameter | 18mm |
Cord length | 196.8 ft |
Product Height | 5 in |
Product Length/Depth | 2 in |
Product Width | 6.5 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Module, Suppression (9999ST2)
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Rubber Bottom, 750lb Load (PHBR)
- CANTEX COUPLING PVC 3"" (6141630C)
- EATON Push Button operator, 30 mm, Red (HT8CBR)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTS15-HA)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HD)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GDD)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6543)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6547)
- AUTONICS Area Sensor, NPN, Metal, 20mm, 48 Beam (BW20-48)
- Eaton Photoelectric Sensors