Eaton

Photoelectric Sensor, Cylindrical, Diffuse


product price: $196.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • IP Rating 68
  • Circuit Type NPN
  • Width 1.29"
  • Operating Mode - Photoelectric Sensor Light On
  • Depth 1.63"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1.29"
Depth 1.63"
Min. Object Size Adjustable By Changing Gain
Length 2.17"
Diameter - Cylindrical Photoelectric Sensor 18 mm
Diameter 18mm
Length - Cylindrical Photoelectric Sensor 55 mm
Product Height 1.29 in
Product Length/Depth 2.17 in
Product Width 1.63 in

Description

Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 18 to 264V AC/18 to 50V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.