Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E65-SMPP050-GL
Zoro # G1290502
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 68
- Circuit Type NPN
- Width 1.29"
- Depth 1.63"
- Operating Mode - Photoelectric Sensor Light On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E65-SMPP050-GL
- Zoro # G1290502
- UPC # 782114389591
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 1.29" |
Depth | 1.63" |
Length - Cylindrical Photoelectric Sensor | 43 mm |
Length | 1.70" |
Diameter | 18mm |
Min. Object Size | Adjustable By Changing Gain |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Cord length | 79.2 ft |
Product Length/Depth | 2.17 in |
Product Height | 1.29 in |
Product Width | 1.47 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 18 to 264V AC/18 to 50V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Transition, Black, Steel, Transitions (OFR89-4000)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- ALLEN TEL 25 Pair Cable Assembly-One Female Connector, 25 ft (25-3-CX-25-GY)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100RQD03)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6547)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD03)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HD)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP050-HL)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD07)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2T)
- Eaton Sensors