Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E65-SMPP050-GD
Zoro # G0270417
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 68
- Circuit Type NPN
- Width 1.29"
- Operating Mode - Photoelectric Sensor Dark On
- Depth 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E65-SMPP050-GD
- Zoro # G0270417
- UPC # 782114389607
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 1.29" |
Depth | 1.63" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Diameter | 18mm |
Length | 1.70" |
Min. Object Size | Adjustable By Changing Gain |
Length - Cylindrical Photoelectric Sensor | 43 mm |
Product Length/Depth | 2.17 in |
Cord length | 79.2 ft |
Product Width | 1.63 in |
Product Height | 1.29 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 18 to 264V AC/18 to 50V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- FIRMAN 25' Natural Gas Hose with Storage Strap (1815)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1/2In (RB125-50A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100R6513)
- EATON Non-Polarized Reflex 10-40V-Dc Photoelectric Sensor (1450E-6547)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-HLD)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102RQD07)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100A6517)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- LUTRON Lutron Electronics MSCL-OP153MH-WH Maestro Occupancy Sensor White (6396642)
- Eaton Sensors