Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # 13104RS5020
Zoro # G2411577
original price:
$196.79
7% off
new price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN/PNP
- IP Rating 69K
- Width 7.30"
- Depth 0.47"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 13104RS5020
- Zoro # G2411577
- UPC # 782114090510
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 7.30" |
Depth | 0.47" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length | 3.02" |
Diameter | 18mm |
Min. Object Size | Adjustable By Changing Gain |
Length - Cylindrical Photoelectric Sensor | 77 mm |
Product Length/Depth | .6 in |
Product Width | .71 in |
Product Height | 3.02 in |
Cord length | 79.2 ft |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS (E1PBSS)
- JONARD TOOLS Punch Down Krone Blade (EPB-KR)
- SOUTHWIRE 50' Yellow Polar-Solar Plus Three-Way P (172-03488)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCMD2102M12)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD03)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6517)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6514)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD07)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD07)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6513)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (EE-SPW-311)
- Eaton Photoelectric Sensors