Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # 13104RS5013
Zoro # G3357663
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Circuit Type NPN
- Width 7.30"
- Depth 0.47"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 13104RS5013
- Zoro # G3357663
- UPC # 782114010624
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 7.30" |
Depth | 0.47" |
Diameter | 18mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length | 3.02" |
Length - Cylindrical Photoelectric Sensor | 77 mm |
Min. Object Size | Adjustable By Changing Gain |
Cord length | 79.2 ft |
Product Width | .71 in |
Product Length/Depth | .6 in |
Product Height | 3.02 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 264V AC/15 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Clear (HS397-S25-CLEAR)
- EATON CUTLER-HAMMER Ground Bar Kit, 47 in L, 10 Terminal (GBKP10P)
- UNISTRUT Unistrut RP1377EG Strut 4 Hole Splice Cleavis (3407566)
- OMRON Relay, 8Pin, DPDT, 10A, 24VDC (LY2F-DC24)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100R6513)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104AQD07)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6514)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6514)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (12102A6517)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100RQD03)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAT16)
- Eaton Photoelectric Sensors