Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # 13104RS5003
Zoro # G0906543
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 300 mA
- Operating Frequency 500 Hz
- Length - Cylindrical Photoelectric Sensor 77 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 13104RS5003
- Zoro # G0906543
- UPC # 782114090503
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Length - Cylindrical Photoelectric Sensor | 77 mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Min. Object Size | Adjustable By Changing Gain |
Product Height | 3.02 in |
Cord length | 8 in |
Product Width | .71 in |
Product Length/Depth | .6 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 264V AC/15 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-187DFIX)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL1372)
- CALCONDUIT Nipple, 4 in. x 6 in., GRC (876742)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 4" x 4" x 1' (6-Pack) (G4X4BL6)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102AQD07)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HL)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HLD)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6547)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6534)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP050-HL)
- SICK 24-240V-AC 12-240V-DC PHOTOELECTRIC SENSOR (WE24-2R230)
- Eaton Photoelectric Sensors