Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # 13104RQD03
Zoro # G1729174
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN
- IP Rating 69K
- Width 5.00"
- Depth 0.47"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 13104RQD03
- Zoro # G1729174
- UPC # 782113968544
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 5.00" |
Depth | 0.47" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length - Cylindrical Photoelectric Sensor | 77 mm |
Diameter | 18mm |
Length | 3.02" |
Min. Object Size | Adjustable By Changing Gain |
Product Width | .47 in |
Product Height | .71 in |
Product Length/Depth | 3.02 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 264V AC/15 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Plc Expansion Module NXPF0730 (NX-PF0730)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50N-C630)
- SQUARE D Miniature Circuit Breaker, HOM Series 70A, 2 Pole, 120/240V AC (HOM270CP)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0400403)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6513)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6517)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6517)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6517)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6543)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100RQD03)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP21)
- Eaton Sensors