Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # 13101AQD07
Zoro # G1562741
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 250 mA
- Operating Frequency 500 Hz
- Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 13101AQD07
- Zoro # G1562741
- UPC # 782113938318
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Length - Cylindrical Photoelectric Sensor | 66 mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Min. Object Size | Adjustable By Changing Gain |
Product Height | .71 in |
Product Width | .47 in |
Product Length/Depth | 2.06 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Connector, 1 In., Malleable Iron (3544-3)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 102mm (SM350A46000)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga. (87172)
- ACT Strap, Tiedown, Black, 14", 120 lb., PK100 (AL-14-120-0-C)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6517)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6517)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6513)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6513)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6513)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100A6513)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104AQD07)
- Eaton Sensors