Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # 13101A6517
Zoro # G2045023
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Circuit Type NPN/PNP
- Width 3.46"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Depth 0.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 13101A6517
- Zoro # G2045023
- UPC # 782113928203
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 3.46" |
Depth | 0.47" |
Min. Object Size | Adjustable By Changing Gain |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length - Cylindrical Photoelectric Sensor | 66 mm |
Length | 2.60" |
Diameter | 18mm |
Cord length | 79.2 ft |
Product Width | .47 in |
Product Length/Depth | 2.06 in |
Product Height | .71 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 18 A (LC1D188G7)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (B14-12)
- SOUTHWIRE Thermostat Cable, 500ft, 0.11 Diameter, CL2 (552020507)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 25 AWG, 10 Lbs, 10120' Length, 0.0188" Diameter, Red (25SNS10)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6534)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6517)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6513)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6517)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GL)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102AQD07)
- Eaton Sensors