Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # 13101A6513
Zoro # G0824485
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Circuit Type NPN
- Width 3.46"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Depth 0.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 13101A6513
- Zoro # G0824485
- UPC # 782113928210
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 3.46" |
Depth | 0.47" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length - Cylindrical Photoelectric Sensor | 66 mm |
Length | 2.60" |
Diameter | 18mm |
Min. Object Size | Adjustable By Changing Gain |
Cord length | 79.2 ft |
Product Width | .47 in |
Product Height | .71 in |
Product Length/Depth | 2.55 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 264V AC/15 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 Rubber Harness Grommet 10 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x10)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-YK1)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF7)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6547)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6517)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104R6517)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100RQD03)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RS5003)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6517)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- Eaton Photoelectric Sensors