Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # 13100R6517
Zoro # G2108136
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Circuit Type NPN/PNP
- Width 3.02"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Depth 0.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 13100R6517
- Zoro # G2108136
- UPC # 782113823287
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 3.02" |
Depth | 0.47" |
Min. Object Size | Adjustable By Changing Gain |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Diameter | 18mm |
Length - Cylindrical Photoelectric Sensor | 65 mm |
Length | 2.55" |
Product Height | 1.75 in |
Product Length/Depth | 6 in |
Product Width | 5 in |
Cord length | 79.2 ft |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 610 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-1M)
- NVENT HOFFMAN Screw Package, #12-24, Steel (ES1224)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J63)
- ASI Enclosed Motor Disconnect Switch, 30 Amp, 3 Pole, 1.5 To 15 HP, IP65 NEMA 4 (SQ025003BC10)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP100-HLD)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102RQD07)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD07)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104AQD03)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6517)
- ALLEN BRADLEY SAFEZONE SINGLEZONE SAFETY SCANNER LASER SENSOR (442L-SFZNSZ)
- Eaton Photoelectric Sensors