Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # 13100R6513
Zoro # G2160243
original price:
$257.59
4% off
new price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN
- IP Rating 69K
- Width 3.02"
- Depth 0.47"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 13100R6513
- Zoro # G2160243
- UPC # 782113823270
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 3.02" |
Depth | 0.47" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length | 2.55" |
Min. Object Size | Adjustable By Changing Gain |
Length - Cylindrical Photoelectric Sensor | 65 mm |
Diameter | 18mm |
Cord length | 79.2 ft |
Product Height | .71 in |
Product Width | .47 in |
Product Length/Depth | 2.55 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 264V AC/15 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 610 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 18mm, PK200 (701-033)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (9AS3A240)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BW3565)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLKD002)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6543)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104AQD07)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HLD)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6543)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6514)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD03)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6513)
- Eaton Photoelectric Sensors