Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # 13100AQD07
Zoro # G2967377
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN/PNP
- IP Rating 69K
- Width 3.02"
- Depth 0.47"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 13100AQD07
- Zoro # G2967377
- UPC # 782113843551
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 3.02" |
Depth | 0.47" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length | 2.20" |
Min. Object Size | Adjustable By Changing Gain |
Diameter | 18mm |
Length - Cylindrical Photoelectric Sensor | 56 mm |
Product Width | 133.35 mm |
Wavelength of the sensor | 0 nm |
Wire size | 22 |
Sensor length | 56 mm |
Diameter sensor | 18 mm |
Light dot size | 0 mm² |
Product Height | 50.8 mm |
Product Length/Depth | 158.75 mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 610 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLK015)
- OMRON Process Control Board (E53-R)
- GARDNER BENDER Mounting Base, 1" x 1", Black, PK5 (45-MBUVB)
- SIEMENS METER SOCKET HUB 2"" (EC38599)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6534)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6513)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6547)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD07)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GL)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GDD)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6517)
- Eaton Photoelectric Sensors