Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylinder, Thru-Beam
Mfr # E65-SMTS15-HA
Zoro # G1965765
original price:
$78.81
15% off
new price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 68
- Circuit Type NPN/PNP
- Width 1.29"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Depth 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E65-SMTS15-HA
- Zoro # G1965765
- UPC # 782114389997
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 1.29" |
Depth | 1.63" |
Length - Cylindrical Photoelectric Sensor | 43 mm |
Diameter | 18mm |
Length | 1.70" |
Min. Object Size | Adjustable By Changing Gain |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Cord length | 79.2 ft |
Product Length/Depth | 1.29 in |
Product Height | 1.47 in |
Product Width | 2.17 in |
Description
Cylindrical Photoelectric Sensor Transmitter, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Transmitter, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor Transmitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 2.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-2-1/2-R)
- ADVANCE CABLE TIES 8 18lb Natural/White Cable Tie 100/BG (AL-08-18-9-C)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC, 5 PK (GDB-2.5A)
- BURNDY Copper Cable to Post/Flat, 1 sol (K2C28B1)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6513)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6517)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD03)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101AQD07)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6514)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HD)
- Eaton Sensors