Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylinder, Thru-Beam
Mfr # E65-SMTD15-HLD
Zoro # G3076884
original price:
$140.88
24% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN/PNP
- IP Rating 68
- Width 1.29"
- Operating Mode - Photoelectric Sensor Light On
- Depth 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E65-SMTD15-HLD
- Zoro # G3076884
- UPC # 782114786550
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 1.29" |
Depth | 1.63" |
Length | 2.17" |
Min. Object Size | Adjustable By Changing Gain |
Length - Cylindrical Photoelectric Sensor | 55 mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Diameter | 18mm |
Product Length/Depth | 2.17 in |
Product Width | 1.47 in |
Product Height | 1.29 in |
Description
Cylindrical Photoelectric Sensor Receiver, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Receiver, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 15 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite INTERNET350U 350VA UPS Compact Low Profile Standby 6 Outlets w/ USB Port (INTERNET350U)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 250A, 500V AC, Non-Indicating (L50QS250.V)
- DAYTON Raised Indicator Light, Green, 240V (22NY56)
- ALLEN BRADLEY Lug Connector Set 200A Disconnect Switch Parts And Accessory (1494R-N3)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GDD)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HD)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP050-HL)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6513)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD07)
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric (7652AD04F22SX)
- Eaton Photoelectric Sensors