Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylinder, Thru-Beam
Mfr # E65-SMTD15-HL
Zoro # G2241757
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuit Type NPN/PNP
- IP Rating 68
- Width 1.29"
- Operating Mode - Photoelectric Sensor Light On
- Depth 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E65-SMTD15-HL
- Zoro # G2241757
- UPC # 782114390030
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 1.29" |
Depth | 1.63" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length - Cylindrical Photoelectric Sensor | 43 mm |
Diameter | 18mm |
Length | 1.70" |
Min. Object Size | Adjustable By Changing Gain |
Product Width | 2.17 in |
Cord length | 79.2 ft |
Product Height | 1.47 in |
Product Length/Depth | 1.29 in |
Description
Cylindrical Photoelectric Sensor Receiver, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Receiver, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 15 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless Remote Control, 3 Buttons, Ivory (PJ2-3BRL-GIV-L01)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 9A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-9)
- HUBBELL LIGHTING Hubbell WASP Fixture Mount Low Voltage Occupancy Sensor, White (WSPSM24V)
- ACME ELECTRIC Single Phase Transformer, 100 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153005)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6517)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6543)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102AQD07)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6514)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD07)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6517)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6534)
- Eaton Sensors