Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylinder, Thru-Beam
Mfr # 12102AQD07
Zoro # G2556522
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN/PNP
- IP Rating 69K
- Width 3.46"
- Depth 0.47"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 12102AQD07
- Zoro # G2556522
- UPC # 782113890906
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 3.46" |
Depth | 0.47" |
Min. Object Size | Adjustable By Changing Gain |
Length | 2.60" |
Diameter | 18mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length - Cylindrical Photoelectric Sensor | 66 mm |
Product Width | .71 in |
Product Height | 2.6 in |
Product Length/Depth | .47 in |
Cord length | 8 in |
Description
Cylindrical Photoelectric Sensor Receiver, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Receiver, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 24 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Air Cleaner (17210-Z6L-010)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DRS15WTR)
- PANDUIT Ferrule, 22 AWG, PP, 3/8in., PK500 (FSD74-6-D)
- USA INDUSTRIALS Aftermarket Siemens 3RT Sirius Series, 3RT1044 Contact Kit - Replaces 3RT1944-6A, 3-Pole (9343CV)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6547)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104AQD07)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6547)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100R6513)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6513)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6513)
- AUTONICS Area Sensor, NPN, Metal, 20mm, 48 Beam (BW20-48)
- Eaton Photoelectric Sensors