Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylinder, Thru-Beam
Mfr # 12102AQD03
Zoro # G1710231
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating 69K
- Circuit Type NPN
- Width 3.46"
- Depth 0.47"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 12102AQD03
- Zoro # G1710231
- UPC # 782113890890
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 3.46" |
Depth | 0.47" |
Diameter | 18mm |
Length - Cylindrical Photoelectric Sensor | 66 mm |
Length | 2.60" |
Min. Object Size | Adjustable By Changing Gain |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Product Width | .47 in |
Product Height | .71 in |
Product Length/Depth | 2.75 in |
Description
Cylindrical Photoelectric Sensor Receiver, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Receiver, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 264V AC/15 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 10 ft. L (FT2BG10)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/277V AC (31EH34)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101006)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6513)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104AQD03)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6534)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6514)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GLD)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6547)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX1ARCNT16)
- Eaton Sensors