Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylinder, Thru-Beam
Mfr # 11102AQD07
Zoro # G0641112
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 250 mA
- Operating Frequency 140 Hz
- Features Forward Viewing, Short Circuit and Overload Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 11102AQD07
- Zoro # G0641112
- UPC # 782113890883
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Min. Object Size | Adjustable By Changing Gain |
Length - Cylindrical Photoelectric Sensor | 70 mm |
Cord length | 8 in |
Product Length/Depth | .47 in |
Product Height | 2.75 in |
Product Width | .71 in |
Description
Cylindrical Photoelectric Sensor Transmitter, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Transmitter, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, B Curve (M9F21340)
- 3M Twist On Wire Connector, 22-8 AWG, PK25000 (T/R+, Super Tan)
- MAXXIMA Black Wall Outlet 15 Amps, PK10 (MEW-R100B-10)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 37.3 cu in, Floor Box, 1 Gang, Brass, Round (FB2529)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6513)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTS15-HA)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GLD)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD07)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-HLD)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100RQD03)
- OMRON Amplifier 12-24V-Dc Photoelectric Sensor (E3C-JC4P)
- Eaton Sensors