Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylinder, Thru-Beam
Mfr # 11102A6517
Zoro # G1109525
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Width 4.01"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Depth 0.47"
- Max. Load Current 250 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 11102A6517
- Zoro # G1109525
- UPC # 782113887043
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 4.01" |
Depth | 0.47" |
Length | 2.75" |
Length - Cylindrical Photoelectric Sensor | 70 mm |
Min. Object Size | Adjustable By Changing Gain |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Diameter | 18mm |
Cord length | 79.2 ft |
Product Length/Depth | .47 in |
Product Height | 2.75 in |
Product Width | .71 in |
Description
Cylindrical Photoelectric Sensor Transmitter, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Transmitter, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor Transmitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Medium-Duty Floor Cable Cover, 3.25" Wide x 30 ft. Long, Black (FC83H/9M)
- SOUTHWIRE Box Extender, Extender Accessory, Galvanized Steel, Square Box (BEX-475)
- ANCOR Red 12 AWG Primary Wire - 100' (106810)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Mlti-Pole (NSYTRV44)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6513)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6514)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-HLD)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RS5003)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104R6517)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6514)
- OMRON Switch 1224VDc Photoelectric Sensor (E3S-RS30B4-30)
- Eaton Sensors