Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylinder, Thru-Beam
Mfr # 11102A6513
Zoro # G1314625
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Width 4.01"
- Depth 0.47"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 300 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 11102A6513
- Zoro # G1314625
- UPC # 782113887067
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 4.01" |
Depth | 0.47" |
Length | 2.75" |
Diameter | 18mm |
Length - Cylindrical Photoelectric Sensor | 70 mm |
Min. Object Size | Adjustable By Changing Gain |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Product Width | .47 in |
Cord length | 79.2 ft |
Product Length/Depth | 2.75 in |
Product Height | .71 in |
Description
Cylindrical Photoelectric Sensor Transmitter, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Transmitter, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 264V AC/15 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/8 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 3/8 C-50)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 25FT- Clear (HS3-100-25-CL)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25RM)
- HUBBELL WIRING DEVICE-KELLEMS Pin And Sleeve Device Locking Ring (LR60)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6517)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6517)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HDD)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HD)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD07)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD03)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6514)
- Eaton Sensors