Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylinder, Reflective
Mfr # E65-SMPR3-GLD
Zoro # G1089496
original price:
$157.99
14% off
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN
- IP Rating 68
- Width 1.29"
- Depth 1.63"
- Operating Mode - Photoelectric Sensor Light On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E65-SMPR3-GLD
- Zoro # G1089496
- UPC # 782114753583
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 1.29" |
Depth | 1.63" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Diameter | 18mm |
Length | 2.17" |
Min. Object Size | Adjustable By Changing Gain |
Length - Cylindrical Photoelectric Sensor | 55 mm |
Product Height | 1.47 in |
Product Length/Depth | 1.29 in |
Product Width | 2.17 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 18 to 264V AC/18 to 50V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 3 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Class 2 Transformer, 5 VA, Not Rated, Not Rated, 10V AC, 120V AC (590)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V09)
- SCHNEIDER ELECTRIC polyester Enclosure, 430 mm H, 330 mm W (NSYPLM43G)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS81)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD03)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6513)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6514)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTS15-HA)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6514)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6517)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD07)
- Eaton Photoelectric Sensors