Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylinder, Reflective
Mfr # 14102AQD03
Zoro # G0287147
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 300 mA
- Operating Frequency 500 Hz
- Features Forward Viewing, Short Circuit Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 14102AQD03
- Zoro # G0287147
- UPC # 782113843681
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Length - Cylindrical Photoelectric Sensor | 66 mm |
Min. Object Size | Adjustable By Changing Gain |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Product Width | .47 in |
Product Length/Depth | 2.2 in |
Product Height | .71 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 264V AC/15 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 7.6 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, G Class, AG Series, Time Delay, 30 A, 480V AC, Nonindicating (AG30)
- NVENT CADDY J-Hook, Hammer On 5/16-1/2 In Flange (CAT1258SM)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (RC10-8FL)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 10 AWG, 500 ft, Brown, PVC Insulation (76832.18.08)
- EATON Non-Polarized Reflex 10-40V-Dc Photoelectric Sensor (1450E-6547)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6543)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6514)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6514)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6517)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6547)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DP21)
- Eaton Photoelectric Sensors