Shop All Photoelectric Sensors
Eaton
Photoelectric Sensor, Cylinder, Reflective
Mfr # 14101AQD03
Zoro # G3040186
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Width 4.01"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Depth 0.47"
- Max. Load Current 300 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 14101AQD03
- Zoro # G3040186
- UPC # 782113843674
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 4.01" |
Depth | 0.47" |
Diameter | 18mm |
Length | 2.64" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length - Cylindrical Photoelectric Sensor | 67 mm |
Min. Object Size | Adjustable By Changing Gain |
Product Height | .71 in |
Product Length/Depth | 2 in |
Product Width | .47 in |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 264V AC/15 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 4.5 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Rectangl, Reflective (O5P502)
- GE Molded Case Circuit Breaker, TEY Series 30A, 1 Pole, 277/480V AC (TEY130)
- SQUARE D Mounting Base, 70A, 120/240V AC, 2 Poles (QON24L70)
- STA-KON 22-16 AWG Nylon Fork Terminal #10 Stud PK100 (RA18-10F)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6513)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6534)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6513)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6543)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6517)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DN112M)
- Eaton Photoelectric Sensors