Shop All Push Button Accessories
Eaton
Pendant Pushbutton, 30mm, Flush/Mushroom
Mfr # 10250TA77
Zoro # G5268785
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 30.5 mm Heavy-Duty Watertight/Oiltight-10250T
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Green/Red
- Number of Operators 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250TA77
- Zoro # G5268785
- UPC # 786680124457
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 3.25 in |
Product Height | 3 in |
Product Length/Depth | 4.4 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 40 mm |
Overall Height | 3 in |
Overall Width | 3.25 in |
Overall Depth | 4.4 in |
Description
Pendant Push Button, 30 mm, Maintained/Maintained, Type of Operator Flush Button/Mushroom, Head Material Metal, Bezel Material Chrome Plated Zinc Die Cast, Color Green/Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Punchdown Tool Blade, 66 Type (700-008)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 10A, 600V AC, Indicating (TRS10RID)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black (FRN0.25TB10)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70Q80-4)
- EATON Cutler-Hammer Flip Up Guard, F/30mm Push Buttons (10250TA38)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-53)
- EATON Contact Block, 1NC, 30mm (10250T51E)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T174)
- EATON Blank Legend Plate, Half Round, Black (91000TJ36)
- EATON Cutler-Hammer Legend Plate, For Off Rev, Black (10250TM50)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED24-71X)
- Eaton Push Button Accessories