Shop All Push Button Accessories
Eaton
Pendant Pushbutton, 30mm, Flush/Mushroom
Mfr # 10250TA76
Zoro # G5227467
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 30.5 mm Heavy-Duty Watertight/Oiltight-10250T
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Black/Red
- Contact Rating 10A @ 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA76
- Zoro # G5227467
- UPC # 786680124440
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 3.3 in |
Product Width | 3.2 in |
Product Length/Depth | 4.3 in |
Mushroom Head Diameter | 65 mm |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.3 in |
Overall Width | 3.2 in |
Overall Depth | 4.3 in |
Description
Pendant Push Button, 30 mm, Maintained/Maintained, Type of Operator Flush Button/Mushroom, Head Material Metal, Bezel Material Chrome Plated Zinc Die Cast, Color Black/Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Digital Time Switch, 1 Channel, DPDT, 40 A (WFTU40)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 12in.Hx12in.L (F1212G90E)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminu (S1MT1000)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-48)
- EATON Cutler-Hammer Legend Plate, Square, Off, Red (10250TS24)
- EATON Cutler-Hammer Legend Plate, Square, Stop, Red (10250TS34)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- EATON Cutler-Hammer Flip Up Guard, F/30mm Push Buttons (10250TA38)
- EATON ASI Comm Flush Mounting, 22mm, Black (M22-ASI)
- EATON Cutler-Hammer Blank Legend Plate, Square, Red (10250TS37)
- EATON Illum Push Button Operator, 30mm, No Cap (E34XB024L)
- Eaton Push Buttons & Indicators