Shop All Push Button Accessories
Eaton
Pendant Pushbutton, 30mm, Flush/Mushroom
Mfr # 10250TA69
Zoro # G5228072
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 30.5 mm Heavy-Duty Watertight/Oiltight-10250T
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Black/Red
- Mechanical Interlock Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA69
- Zoro # G5228072
- UPC # 786680124396
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Height | 1 in |
Mushroom Head Diameter | 40 mm |
Overall Height | 1 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 in |
Description
Pendant Push Button, 30 mm, Maintained/Maintained, Type of Operator Flush Button/Mushroom, Head Material Metal, Bezel Material Chrome Plated Zinc Die Cast, Color Black/Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.26 to 1.39A (FH18)
- HARTING Han B Hood Side Entry Lc 4 (09300101521)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG204)
- SQUARE D Circuit Breaker Enclosure, QO, 225A (QOM22225NS)
- EATON Cutler-Hammer Legend Plate, Square, Motor Run, Black (10250TS81)
- EATON Legend Plate, Rectangular, Silver (M22-XST)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T118)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Voltage: 24V AC/DC (M22-LED-B)
- EATON Illuminated Emergency Stop Push Button (10250T597LRD24-71X)
- EATON Non-Illum Push Button Operator, Black (E34PB1)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- Eaton Switches