Shop All Push Button Accessories
Eaton
Pendant Pushbutton, 30mm, Flush/Mushroom
Mfr # 10250TA68
Zoro # G5228081
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 30.5 mm Heavy-Duty Watertight/Oiltight-10250T
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Black/Red
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA68
- Zoro # G5228081
- UPC # 786680124389
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 3.3 in |
Product Height | 3.2 in |
Product Length/Depth | 4.4 in |
Overall Width | 3.3 in |
Overall Height | 3.2 in |
Overall Depth | 4.4 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 40 mm |
Description
Pendant Push Button, 30 mm, Maintained/Maintained, Type of Operator Flush Button/Mushroom, Head Material Metal, Bezel Material Chrome Plated Zinc Die Cast, Color Black/Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- GENERAC 200 amp Auto Transfer Switch with 20-40 Circuit Load Center (RXGW20SHA3)
- PANDUIT Heat Shrink Thick Adh, 1.1"dia., Bl, PK5 (HST1.1-12-5Y)
- EATON Cutler-Hammer Legend Plate, Push/Pull, Start/Stop (10250TR2)
- EATON Mushroom Head, 30mm, Blue, Plastic (10250TB64)
- EATON Miniature Incandescent Bulb, 756, 12V (28-5184)
- EATON Illuminated Emergency Stop Push Button (10250T597LRD24-71X)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ63)
- EATON Blank Legend Plate, Black/White or Silver (10250TEP76)
- DAYTON Legend Plate, Blank, Square (32J082)
- Eaton Push Button Accessories